Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
sheets
packaging
pack of 50 ea
manufacturer/tradename
Cytiva Article No. 80-6205-40, Cytiva TE26
size
9 x 10.5 cm
1 of 1
This Item | |||
|---|---|---|---|
| description size 9 x 10.5 cm | description size 14 x 16 cm | description size 14.5 x 21.5 cm | description L × W 20 cm × 20 cm, sheets membrane, pack of 100 ea |
| manufacturer/tradename Cytiva Article No. 80-6205-40, Cytiva TE26 | manufacturer/tradename Cytiva Article No. 80-6211-67, Cytiva TE76-1416 | manufacturer/tradename Cytiva Article No. 80-6207-30, Cytiva TE46 | manufacturer/tradename Cytiva RPN6101M |
| material sheets | material sheets | material sheets | material cellulose , sheets membrane |
| packaging pack of 50 ea | packaging pack of 25 ea | packaging pack of 50 ea | packaging pack of 100 ea |
| size 9 x 10.5 cm | size 14 x 16 cm | size 14.5 x 21.5 cm | size - |
Still not finding the right product?
Explore all of our products under GE blotting paper
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.


