Skip to Content
Merck
All Photos(1)

Key Documents

GE80-6421-62

GE Dracon sponge

thickness 6 mm, L × D 9 cm × 10.5 cm

Sign Into View Organizational & Contract Pricing

Select a Size

3 EA
$48.90

$48.90

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
3 EA
$48.90

About This Item

UNSPSC Code:
41105300
NACRES:
NB.22

$48.90

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

packaging

pack of 3 ea

manufacturer/tradename

Cytiva 80-6421-62
Cytiva Article No. 80-6421-62

L × D

9 cm × 10.5 cm

thickness

6 mm

Related Categories


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service