Skip to Content
Merck
All Photos(1)

Key Documents

GBL666475

Grace Bio-Labs CultureWell silicone isolator sheet material

thickness 0.25 mm, (Adhesive on both sides)

Synonym(s):

silicone sheet with double side adhesive

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
$943.00

$943.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
5 EA
$943.00

About This Item

UNSPSC Code:
41161502
NACRES:
NB.22

$943.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

clear silicon

feature

(Adhesive on both sides)

packaging

pack of 5 ea

manufacturer/tradename

Grace Bio-Labs 666475

L × W

180 mm × 130 mm

thickness

0.25 mm

Looking for similar products? Visit Product Comparison Guide

General description

CultureWell clear silicone sheet material allows researchers to create their own removable hydrophobic barriers to isolate specimens. They may be used to isolate cells grown in culture dishes or separate multiple specimens affixed to microscope slides.

Legal Information

Culturewell is a trademark of Grace Bio-Labs, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service