As mentioned in the 'PROPERITES' section, this product is supplied as 25 grids per vial.
G2153
Grids for transmission electron microscopy
grid size 1000 mesh × 25 μm pitch, copper
Select a Size
$157.00
Estimated to ship onMay 24, 2025
Select a Size
About This Item
$157.00
Estimated to ship onMay 24, 2025
Recommended Products
material
copper
description
Thin-bar grids
packaging
vial of 25 grids
diam.
3.05 mm
grid size
1000 mesh × 25 μm pitch
hole W
19 μm
open area size
55%
Looking for similar products? Visit Product Comparison Guide
Related Categories
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
How many are in 1Vial? 1or25?
1 answer-
Helpful?
-
-
What is the thickness of G2153?
1 answer-
The grid has a thickness of 5-6 micrometers.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service