Skip to Content
Merck

Skip To

F7802

Nunc® EasYFlasks, Nunclon® Δ Surface

Nunclon® Δ surface treatment, 175 cm2 angled neck, vent/close cap, 30/cs

Synonym(s):

cell culture flask, tissue culture flask, tissue culture treated flask, Nunc 159920, surface treated flask

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
30 ea
Check Cart for Availability
$382.00

About This Item

NACRES:
NB.22
UNSPSC Code:
41122104
Surface area:
175 cm2
Binding type:
Nunclon Delta surface
Material:
canted neck polystyrene flask, screw top blue high-density polyethylene cap (vent)
Sterility:
sterile; γ-irradiated
Packaging:
case of 30 ea (6 packs x 5 flasks)
Feature:
with cap

$382.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

canted neck polystyrene flask, screw top blue high-density polyethylene cap (vent)

sterility

sterile; γ-irradiated

feature

with cap

packaging

case of 30 ea (6 packs x 5 flasks)

manufacturer/tradename

Nunc 159920

flask working volume

55 mL

surface area

175 cm2

fitting

33 mm cap

binding type

Nunclon Delta surface

General description

Enhance cell attachment, growth, and differentiation with these Nunc® EasYFlask cell culture-treated flasks. These polystyrene flasks receive the proprietary Nunclon® Delta surface treatment to maximize adhesion for a broad range of cell types. The ergonomic design with angled neck and wide opening allows easy access to the growth surface by pipettes or cell scrapers.

Features and Benefits

  • Nunclon™ Δ certified: a proprietary cell culture surface treatment that offers maximum adhesion for a broad range of cell types.
  • The ergonomic design with angled neck and wide opening allows easy access to the growth surface by pipettes or cell scrapers.
  • Ergonomic design with a 1/3 turn to open, close or vent
  • Low profile to maximize incubator space
  • Volume graduations printed and molded on both sides
  • Slightly angled side walls for complete viewing under a microscope
  • Sterilized by gamma irradiation and certified to be nonpyrogenic
  • Nunclon Delta Certification, including testing on four different cell types, provided in each case
  • Vent/close caps feature a “Y” mark that allows visual verification of vent position.
  • Vent position easily distinguished even when flasks are stacked in incubators.
  • Filter membrane provides effective barrier against micro-organisms.
  • Well-defined, hydrophobic filter membrane offers continuous venting with consistent gas exchange and no lot-to-lot variation.
  • Chemically robust membrane meets USP class VI standards and is produced without animal-derived substances.

Legal Information

EasYFlasks is a trademark of Thermo Fisher Scientific or its subsidiaries
Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Nunclon is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
F7427F7677Z721905
binding type

Nunclon Delta surface

binding type

Nunclon Delta surface

binding type

Nunclon Delta surface

binding type

Nunclon Delta surface

sterility

sterile; γ-irradiated

sterility

sterile; γ-irradiated

sterility

sterile; γ-irradiated

sterility

sterile; γ-irradiated

material

canted neck polystyrene flask, screw top blue high-density polyethylene cap (vent)

material

canted neck transparent polystyrene flask, screw top blue high-density polyethylene cap (vent)

material

canted neck transparent polystyrene flask, screw top blue high-density polyethylene cap (filter)

material

canted neck transparent polystyrene flask, screw top blue high-density polyethylene cap (vent)

manufacturer/tradename

Nunc 159920

manufacturer/tradename

Nunc 156472

manufacturer/tradename

Nunc 159910

manufacturer/tradename

Nunc 159933

feature

with cap

feature

with cap

feature

with cap

feature

with cap

surface area

175 cm2

surface area

75 cm2

surface area

175 cm2

surface area

225 cm2


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library