Skip to Content
Merck
All Photos(1)

Key Documents

EPM1335-0014

Eppendorf® New Brunswick Innova® 42/42R Incubator Shaker

42R, refrigerated, orbit diameter 2.5 cm (1 in.), AC/DC input 120 V, 50 - 60 Hz, US 3-pin plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104405
Pricing and availability is not currently available.

feature

42R
CSA and CE compliant
orbit diameter 2.5 cm (1 in.)
refrigerated

manufacturer/tradename

Eppendorf® M1335-0014 (US)

parameter

temp. range (-20 to 80 C)
25-400 rpm (speed range; 25-300 rpm when stacked and using flasks larger than 500 mL)
±0.25 °C (Temperature Uniformity at 37 Celsius)

W × D × H

62 cm × 75.4 cm × 82 cm

platform size

46 cm × 46 cm

weight

121 kg

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The Innova 42 incubated and 42R incubated and refrigerated shakers are our most versatile incubator shakers. The programmable Innova 42 and 42R provide exceptional convenience allowing you to simultaneously shake and static incubate cultures under the same conditions. Use on or under the bench, or double stacked for space savings. An optional culture drawer, gassing manifold, remote alarm, and humidity monitor are available for both models; a photosynthetic light bank and UV germicidal light are available for the 42R.
benchtop incubator with built-in shaker

Features and Benefits

  • Cast iron triple-eccentric counterbalanced drive provides years of dependable operation
  • Programmable Innova controls automatically changes temperature, speed, and optional photosynthetic and UV germicidal lights at timed intervals
  • Large viewing window and internal light provide easy viewing of samples without the need to open the door
  • Built-in water reservoir humidifies chamber to reduce sample evaporation, while also protecting unit from spills and including a drain for easy cleaning
  • Versatile accessory platforms (sold separately) accommodates flasks up to 4 L as well as test tube racks and microplate holders

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Innova is a registered trademark of Eppendorf, Inc. 
New Brunswick is a trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service