Skip to Content
Merck
All Photos(1)

Key Documents

EPM1196-9901

Platform for Eppendorf® New Brunswick Innova® 5000 Platform Shaker

for 250 mL Erlenmeyer flasks, dedicated, interchangeable

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104405
NACRES:
NB.73
Pricing and availability is not currently available.

feature

dedicated
for 250 mL Erlenmeyer flasks
interchangeable

manufacturer/tradename

Eppendorf® M1196-9901 (NA)

size

32.5 in. × 26.75 in.

capacity

(64 x 250 mL Erlenmeyer flasks)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Platforms designed for the Eppendorf New Brunswick Innova 5000 platform shaker to ensure a safe and perfect fit.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Innova is a registered trademark of Eppendorf, Inc. 
New Brunswick is a trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service