Skip to Content
Merck
All Photos(1)

Key Documents

EPK0641-3001

Eppendorf® Upright Freezer Rack

Holds 20 x 76 mm/ 3 in boxes, (4 x 5) configuration, aluminum, drawer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122806
NACRES:
NB.12
Pricing and availability is not currently available.

material

aluminum

feature

(4 x 5) configuration
Holds 20 x 76 mm/ 3 in boxes
drawer
max. box number per rack: 20 (4 x 5)
rack for 76 mm/ 3 in boxes

manufacturer/tradename

Eppendorf® K0641-3001 (Global)

technique(s)

cryopreservation: suitable

D × W × H

560 mm (22.1 in.) × 140 mm (5.5 in.) × 415 mm (16.3 in.)

Looking for similar products? Visit Product Comparison Guide

General description

for ULT freezer: Innova U360 (max. 180 boxes), Innova U535 (max. 240 boxes), Innova U725 and U725G (max. 360 boxes), CryoCube F740 series (3-compartment version; max. 360 boxes)for ULT freezer: Innova U360 (max. 9 racks), Innova U535 (max. 12 racks), Innova U725 and U725-G (max. 18 racks), CryoCube F740 series (3-compartment version; max. 18 racks)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service