Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
5 g | Check Cart for Availability | $888.00 |
About This Item
$888.00
form
lyophilized powder
Quality Segment
extent of labeling
19-40 μmol per mL
technique(s)
affinity chromatography: suitable
matrix
Sepharose 6B
matrix active group
epoxy
matrix attachment
through epoxy to hydroxyl
matrix spacer
12 atoms
swelling
1 g swells to 3.0-5.0 mL
particle size
45—165 μm
storage temp.
2-8°C
General description
Application
Physical form
Other Notes
Attachment: one epoxy group
Spacer: provides a 12-atom spacer when ligands are coupled to free epoxy groups. Linkage is a stable, uncharged ether.
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| matrix Sepharose 6B | matrix - | matrix Sepharose 4B | matrix 6% agarose |
| matrix active group epoxy | matrix active group - | matrix active group cyanate or related structures | matrix active group - |
| particle size 45—165 μm | particle size - | particle size 45—165 μm | particle size 45-165 μm (wet) |
| form lyophilized powder | form aqueous ethanol suspension | form lyophilized powder | form suspension |
| technique(s) affinity chromatography: suitable | technique(s) - | technique(s) affinity chromatography: suitable | technique(s) affinity chromatography: suitable |
| storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C |
Still not finding the right product?
Explore all of our products under Epoxy-activated−Sepharose™ 6B
Storage Class
11 - Combustible Solids
wgk
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
ppe
Eyeshields, Gloves, type N95 (US)
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



