Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
100 ft | Estimated to ship onNovember 23, 2026fromCarlos Spegazzini | $423.00 |
About This Item
$423.00
Estimated to ship onNovember 23, 2026Details
technique(s)
dialysis: suitable
avg. diam.
21 mm , when full
avg. flat width
33 mm (1.3 in.)
capacity
~110 mL/ft
General description
Packaging
Preparation Note
Analysis Note
1 of 1
This Item | |||
|---|---|---|---|
| description avg. flat width 33 mm (1.3 in.) | description avg. flat width 43 mm (1.7 in.) | description avg. flat width 10 mm (0.4 in.) | description avg. flat width 25 mm (1.0 in.) |
| avg. flat width 33 mm (1.3 in.) | avg. flat width 43 mm (1.7 in.) | avg. flat width 10 mm (0.4 in.) | avg. flat width 25 mm (1.0 in.) |
| technique(s) dialysis: suitable | technique(s) dialysis: suitable | technique(s) dialysis: suitable | technique(s) dialysis: suitable |
| avg. diam. 21 mm , when full | avg. diam. 27 mm , when full | avg. diam. 6 mm , when full | avg. diam. 16 mm , when full |
| capacity ~110 mL/ft | capacity ~175 mL/ft | capacity ~10 mL/ft | capacity ~60 mL/ft |
Still not finding the right product?
Explore all of our products under Dialysis tubing cellulose membrane
Storage Class
13 - Non Combustible Solids
WGK
WGK 3
Flash Point (°F)
Not applicable
Flash Point (°C)
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
