Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
1 set | Check Cart for Availability | $693.00 |
About This Item
NACRES:
NB.22
UNSPSC Code:
41121800
$693.00
PRICE WITHOUT NATIONAL TAXES
Check Cart for Availability
material
glass
feature
autoclavable
manufacturer/tradename
Kimble® 885300-0100
pestle A clearance
0.0020-0.0100 in.
pestle B clearance
0.0005-0.0055 in.
working volume × L
100 mL × 232 mm
Features and Benefits
- Manufactured from borosilicate glass 3.3_x000D_
- Designed primarily for cellular work where the nucleus remains intact after homogenization._x000D_
- All-glass construction_x000D_
- Two pestles are supplied with each complete unit_x000D_
- Large clearance pestle is used for the initial sample reduction_x000D_
- Small clearance pestle is used to form the final homogenate_x000D_
- Replacement components are available and completely interchangeable
Legal Information
KIMBLE is a registered trademark of DWK Life Sciences
1 of 1
This Item | |||
|---|---|---|---|
| material glass | material glass | material glass | material glass |
| feature autoclavable | feature autoclavable | feature autoclavable | feature autoclavable |
| pestle B clearance 0.0005-0.0055 in. | pestle B clearance 0.0005-0.0025 in. | pestle B clearance 0.0008-0.0022 in. | pestle B clearance 0.0010-0.0030 in. |
| pestle A clearance 0.0020-0.0100 in. | pestle A clearance 0.0030-0.0050 in. | pestle A clearance 0.0028-0.0047 in. | pestle A clearance 0.0030-0.0060 in. |
| manufacturer/tradename Kimble® 885300-0100 | manufacturer/tradename Kimble® 885300-0002 | manufacturer/tradename Kimble® 885300-0007 | manufacturer/tradename Kimble® 885300-0040 |
| working volume × L 100 mL × 232 mm | working volume × L 2 mL × 60 mm | working volume × L 7 mL × 125 mm | working volume × L 40 mL × 215 mm |
Still not finding the right product?
Explore all of our products under KIMBLE Dounce tissue grinder set
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
