Skip to Content
Merck
All Photos(2)

Key Documents

CLS6798600D

Corning® hotplate with digital display

AC/DC input 230 V AC (CEE7-7 plug), plate L × W 10 in. × 10 in.

Synonym(s):

stirrers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102406
NACRES:
NB.76
Pricing and availability is not currently available.

material

ceramic plate

Agency

suitable for EPA 200.7

packaging

case of 1

manufacturer/tradename

Corning 6798-600D

availability

not available in USA, Canada and EU

parameter

5-550 °C temp. range

inside W × L

10 in. × 10 in.

plate L × W

10 in. × 10 in.

Looking for similar products? Visit Product Comparison Guide

General description

  • Digital LED temperature display is adjustable in 5 °C increments and blinks until set temperature is reached
  • Microprocessor maintains consistent and repeatable temperature settings.
  • Bright LED HOT TOP icon lights up when top plate temperature is over 60 °C, even when heat control is turned off.
  • Separate temperature sensor provides power cut off if unit overheats
  • Extremely durable and heat resistant Pyroceram glass-ceramic top
  • Small footprint and low profile
  • Meets UL and cUL standards
  • 2 year warranty
For use in Asia, Africa and Australia.

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

This page is intended to make it easier to find the consumables you need based on the analytical method you’re using. Methods included on this page come from the EPA, Standard Methods and ASTM.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service