Skip to Content
Merck
All Photos(1)

Key Documents

CLS4627

Corning® disposable aseptic transfer cap, microcarriers

MPC fitting, sterile, weight 100 g

Synonym(s):

Corning cap

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$263.00

$263.00


Estimated to ship onApril 07, 2025



Select a Size

Change View
1 EA
$263.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.13

$263.00


Estimated to ship onApril 07, 2025


material

orange polypropylene cap (disposable)

sterility

sterile

packaging

pkg of 1 ea

manufacturer/tradename

Corning 4627

cap size

45 mm

tubing I.D. × O.D. × L

1/4 in. × 3/8 in. × 30 in., chemical resistant, heat sealable flexible

weight

100 g

Looking for similar products? Visit Product Comparison Guide

General description

Corning microcarriers with Corning CellBIND, low concentration Synthemax II, and untreated surfaces are available in 100 g and 500 g bottles that can be fitted with Corning aseptic transfer caps to prevent adventitious contamination during bioreactor loading. These aseptic transfer caps are sterile (10-6 SAL), and individually double bagged. Microcarriers and aseptic transfer caps are sold separately.

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service