Skip to Content
Merck
All Photos(1)

Key Documents

CLS45028L

Corning® ProCulture® glass spinner flask complete, baffled, wide mouth, angled sidearms

8 L glass spinner flask, w/ 120 mm flat center cap, 2 45 mm vertical sidearms, reusable, non-sterile, 1/cs

Synonym(s):

cell culture flasks, cell culture spinner flasks, scale up cell culture flasks

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,680.00

$1,680.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$1,680.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$1,680.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

borosilicate glass (borosilicate glass code 7740)
wide-mouth

sterility

non-sterile

feature

closure type Screw cap
reusable
flask style: Spinner

packaging

case of 1
pack of 1

manufacturer/tradename

Corning 4502-8L

capacity

8 L

neck diam.

120 mm

side arm diam.

45 mm

working volume

8 L
8000 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • 8L capacity
  • 120mm center neck with flat cap and 45mm sidearm neck diameters
  • Side baffles enhance aeration and agitation of flask contents
  • Patented "stretch" impeller design ensures optimal stirring
  • Sidearm designs permit easy access of 25 and 50mL pipets
  • Vessels are borosilicate glass and other parts constructed of rugged FDA approved materials
  • Consistent height to width ratios for greater predictability in scale up across the full range of vessel sizes
Corning® has transformed the old culture vessel for maximum productivity and ease of use. Improvements and special features include:
  • Pyrex® glass flask and other parts constructed of FDA-approved materials
  • Baffles break up laminar flow and improve circulation
  • Unique paddle design eliminates dead spots, agitates surface for better aeration
  • Wide center neck forms visible airtight seal
  • Two angled sidearms offer easy access without interrupting culture
  • Excellent growth of cells in suspension as well as anchorage-dependent cells growing on microcarrier beads

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
ProCulture is a registered trademark of SP Industries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service