CLS3757
Corning® Thermowell GOLD PCR 384 well plates
clear polypropylene, conical bottom, non-sterile, lid: no, pack of 10
Synonym(s):
384 multiwell plate, 384 well PCR plate, 384 well microplate, 384 well microtiter plate, 384 well plate
Select a Size
$609.00
Select a Size
About This Item
clear polypropylene
conical bottom
polypropylene
non-sterile
lid: no
skirt
plate format: 384 well standard
$609.00
Recommended Products
material
clear bottom
clear polypropylene
conical bottom
polypropylene
sterility
non-sterile
non-sterile
feature
lid: no
lid: no
skirt
plate format: 384 well standard
packaging
pack of 10
pack of 10
case of 50
manufacturer/tradename
Corning 3757
technique(s)
PCR: suitable
maximum volume
55 μL
size
384 wells
working volume
50 μL
color
clear
suitability
suitable for (high-throughput (HT) applications; PCR, DNA sequencing and RT-PCR)
application(s)
agriculture
binding type
non-treated surface
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- 384 well PCR microplates feature a rigid construction that is ideal for high-throughput (HT) automation
- Suitable for PCR, DNA sequencing and RT-PCR
- Uniform wall thinness assures efficient heat transfer while minimizing well-to-well variability
- 100% tested for well integrity and certified DNase- and RNase-free
- Nonsterile, without lids
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service