CLS353133
Corning® Falcon® Cell Culture Flask
capacity 150 mL, straight neck, graduated, 10 ‑ 200 mL, cap, white plug seal
Synonym(s):
Corning container
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41122104
NACRES:
NB.13
Recommended Products
material
polystyrene
feature
cap white plug seal
graduated 10 ‑ 200 mL
manufacturer/tradename
Corning 353133
technique(s)
cell culture | mammalian: suitable
capacity
150 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
Legal Information
Corning is a registered trademark of Corning, Inc.
Falcon is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service