CLS3282
Corning® CellSTACK® accessories
I.D. 3.2 mm, sterile, female Luer Lock with male luer plug, cap (fill), case of 5
Synonym(s):
Corning cellstack cell culture chambers, tissue culture chambers
Select a Size
$319.00
Select a Size
About This Item
$319.00
Recommended Products
material
cap (fill)
sterility
sterile
packaging
case of 5
manufacturer/tradename
Corning 3282
I.D.
3.2 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
1 of 4
This Item | CLS3281 | CLS3283 | CLS3339 |
---|---|---|---|
material cap (fill) | material PVDF membrane, vent cap | material cap (fill) | material cap (fill) |
I.D. 3.2 mm | I.D. - | I.D. 9.5 mm | I.D. - |
manufacturer/tradename Corning 3282 | manufacturer/tradename Corning 3281 | manufacturer/tradename Corning 3283 | manufacturer/tradename Corning 3339 |
packaging case of 5 | packaging case of 5 | packaging case of 5 | packaging case of 4 |
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service