Skip to Content
Merck
All Photos(1)

Key Documents

CLS1000P600

Corning® reusable low form beaker

polypropylene, size 600 mL

Synonym(s):

Corning container

Sign Into View Organizational & Contract Pricing

Select a Size

6 EA
$28.70

$28.70

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
6 EA
$28.70

About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

$28.70

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

polypropylene

feature

graduations (100 mL)

manufacturer/tradename

Corning 1000P-600

H × O.D.

125 mm × 89 mm

size

600 mL

Looking for similar products? Visit Product Comparison Guide

General description

The polypropylene reusable Griffin-style beakers are transluscent and printed with blue graduations.

The perfluoroalkoxy-copolymer Griffin-style beakers are transluscent with a raised graduation scale. They feature high temperature and chemical resistance.

Other Notes

Browse all plastic beakers

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service