Select a Size
| Pack Size | SKU | Availability | Price |
|---|---|---|---|
| 1 ea | Check Cart for Availability | $254.00 |
About This Item
$254.00
material
low-density polyethylene , polypropylene spigot and screw closure
packaging
pack of 1 ea
manufacturer/tradename
Nalgene 2318-0010
H × D
13 in. (328 mm) × 6 in. (152 mm)
nominal capacity
4 L (1 gal)
General description
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| manufacturer/tradename Nalgene 2318-0010 | manufacturer/tradename Nalgene 2318-0130 | manufacturer/tradename Nalgene 2319-0130 | manufacturer/tradename Nalgene 2318-0020 |
| material low-density polyethylene , polypropylene spigot and screw closure | material low-density polyethylene , polypropylene spigot and screw closure | material polypropylene , polypropylene spigot and screw closure | material low-density polyethylene , polypropylene spigot and screw closure |
| packaging pack of 1 ea | packaging pack of 1 ea | packaging pack of 1 ea | packaging pack of 1 ea |
| nominal capacity 4 L (1 gal) | nominal capacity 50 L (13 gal) | nominal capacity 50 L (13 gal) | nominal capacity 10 L (2.5 gal) |
| H × D 13 in. (328 mm) × 6 in. (152 mm) | H × D 26 1/2 in. (673 mm) × 14 7/8 in. (376 mm) | H × D 26 1/2 in. (673 mm) × 14 4/5 in. (376 mm) | H × D 15 3/8 in. (389 mm) × 9 7/8 in. (249 mm) |
Still not finding the right product?
Explore all of our products under Nalgene® round carboy with spigot
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| C6567-1EA | 04061826744161 |

