Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Pack Size | SKU | Availability | Price |
|---|---|---|---|
| 100 ea | Check Cart for Availability | $91.90 | |
| 500 ea | Check Cart for Availability | $340.00 |
About This Item
NACRES:
NB.22
UNSPSC Code:
41121800
Material:
polypropylene
Color:
yellow
$91.90
PRICE WITHOUT NATIONAL TAXES
Check Cart for Availability
material
polypropylene
description
Autoclavable
color
yellow
1 of 1
This Item | |||
|---|---|---|---|
| color yellow | color natural | color red | color - |
| material polypropylene | material polypropylene | material polypropylene | material polypropylene cap, red cap |
| description Autoclavable | description Autoclavable | description Autoclavable | description - |
Still not finding the right product?
Explore all of our products under Closures for 25 mm culture tubes, disposable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
Global Trade Item Number
| SKU | GTIN |
|---|---|
| C2298-100EA | 04061832327686 |
| C2298-500EA | 04061832327693 |

