BR782910
BRAND® Insert strips 9mm for 24 x 6 well BRANDplates®
smooth-walled, 4 Inserts/Strip, PET membrane, pore size 0.4 μm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122107
NACRES:
NB.22
Recommended Products
material
PET membrane
description
cellGrade(TM) plus
sterility
sterile
packaging
pack of 12 ea (strips of 4 inserts, induvidullay packed)
manufacturer/tradename
BRAND 782910
size
6 well
pore size
0.4 μm
binding type
non-treated surface
Looking for similar products? Visit Product Comparison Guide
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
BRANDplates is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service