Skip to Content
Merck
All Photos(1)

Key Documents

BAF189910000

Bel-Art® Petri Dish Rack

polypropylene, Holds 42 x 100 mm plates

Synonym(s):

Petri Dish Holder

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$109.00

$109.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$109.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.12

$109.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

polypropylene

feature

Holds 42 x 100 mm plates

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F18991-0000

size

330x210x178 mm

compatibility

for use with Petri Dishes

Looking for similar products? Visit Product Comparison Guide

General description

Four fully loaded can be safely stacked to maximize incubator use. Access slots under each stack of plates permits a stack of plates to be securely removed from the rack using a fixed grip that places a finger under the bottom plate and the thumb on top of the cover of the top plate. Some simple assembly required.

Features and Benefits

  • Safely transfer and incubate forty-two 100mm Petri dishes and organize bench top sample processing.
  • Stack up to 4 interlocking racks.
  • Polypropylene rack is steam autoclavable at 121°C (250°F).
  • Dimensions provide stability and conserve bench space: 33L x 21W x 17.8H cm (13 L x 81/4 W x 7" H).
  • Large center divider serves as a handle that does not interfere with samples and provides space for labeling.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service