BAF189050050
Centrifuge Tube Ice Rack
polypropylene, Holds 28 x 50 mL tubes
Synonym(s):
cold tube storage
Select a Size
$112.00
Select a Size
About This Item
$112.00
Recommended Products
material
polypropylene
feature
Holds 28 x 50 mL tubes
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art F18905-0050
technique(s)
cryopreservation: suitable
size
305x178x127 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Dual convenience: Bench top ice rack and Large Spill containment system
- Durable, stackable ice rack holds approximately 67 oz (2 liters) of ice
- The large chilled bath holds twenty-eight 50 ml centrifuge tubes
- Durable polypropylene construction offers chemical resistance
- Steam sterilizable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service