Skip to Content
Merck
All Photos(1)

Key Documents

BAF135511000

Bel-Art® Gel Staining Box with Cover

clear PMP, size 5 × 5 × 2 in.

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$49.00

$49.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$49.00

About This Item

UNSPSC Code:
41105300
NACRES:
NB.22

$49.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

clear PMP

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F13551-1000

size

5 × 5 × 2 in.

capacity

750 mL

Looking for similar products? Visit Product Comparison Guide

General description

Boxes feature snap-fit lids. The units feature a drain (including an low-density polyethylene plug) located below the level of the bottom of the box to virtually eliminate disturbance of the gel when liquid is being drained. The durable box and cover are resistant to temperatures across -70°C to +70°C and are acid- and alkali-resistant. In addition, they are resistant to many solvents. Box dimensions: 12.7 x 12.7 x 5.1cm deep (5 x 5 x 2"); Liquid capacity up to 750 ml. Boxes are available in transparent PMP for all around visibility or economical polypropylene construction. Per each
Conveniently stain, fix, destain and manipulate electrophoresis gels
  • Boxes with snap fit lids feature drain with LDPE plug
  • Choose from clear PMP or economical polypropylene construction

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 2

1 of 2

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service