Skip to Content
Merck
All Photos(1)

Key Documents

B1533

Nalgene® centrifuge bottles, style 3120

nominal capacity 1000 mL, for IEC rotors

Synonym(s):

Bioprocessing Containers, purification of large cell volumes

Sign Into View Organizational & Contract Pricing

Select a Size

4 EA
$303.00

$303.00


Estimated to ship onMay 24, 2025



Select a Size

Change View
4 EA
$303.00

About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

$303.00


Estimated to ship onMay 24, 2025


material

polypropylene copolymer bottle
round bottle
screw top cap
translucent bottle

feature

RCF 7,100 × g
with cap

packaging

case of 16
pack of 4

manufacturer/tradename

Nalgene® 3120-1010

parameter

7100 × g max. RCF

bottle diam. × L

98.04 mm × 168.4 mm

nominal capacity

1000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Perform biopharmaceutical aseptic fluid transfer or sampling applications with the tri-clover flange of PPCO Centrifuge Bottles, molded of translucent polypropylene copolymer. Ideal for large-volume cell harvesting, pelleting and protein purification, these translucent bottles are autoclavable and have excellent chemical resistance properties.
“Nalgene” centrifuge bottles with a tri-clover flange aid in carrying out biopharmaceutical aseptic fluid transfer or sampling applications. These bottles are made from translucent polypropylene copolymer, making them suitable for a variety of applications, such as large-volume cell harvesting, pelleting, and protein purification.

Features and Benefits

  • The translucent bottles are autoclavable.
  • Have excellent chemical resistance properties.
  • Designed for low to moderate-speed centrifugation of biological and chemical samples.

Other Notes

To achieve optimal performance, it is essential to fill the bottle to at least 80% of its total capacity.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service