Skip to Content
Merck
All Photos(1)

Key Documents

B211-500

Sigma-Aldrich

Bovine Endothelial Cell Growth Medium (500 ml)

Synonym(s):

Endothelial growth medium

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352207
NACRES:
NA.81
Pricing and availability is not currently available.

form

liquid

Quality Level

shelf life

6 mo.

manufacturer/tradename

Cell Applications, Inc

shipped in

wet ice

storage temp.

2-8°C

General description

Bovine endothelial cell growth medium is an all-in-one ready-to-use media that is carefully optimized for the characteristics and requirements unique to bovine endothelial cells.

Application

Bovine endothelial cell growth medium (500 ml) has been used to culture bovine aortic endothelial cells to study the effects of hydrostatic pressure depressurization on cells in culture.[1]

Quality

Each lot was tested for the ability to support plating, spreading and proliferation

Preparation Note

contained in protocol

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Ellen Tworkoski et al.
PloS one, 13(1), e0189890-e0189890 (2018-01-10)
Changes in hydrostatic pressure, at levels as low as 10 mm Hg, have been reported in some studies to alter cell function in vitro; however, other studies have found no detectable changes using similar methodologies. We here investigate the hypothesis

Protocols

Technical information for working with bovine aortic endothelial cells including thawing, subculturing and cryopreservation.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service