Skip to Content
Merck
All Photos(1)

Key Documents

07066

Sigma-Aldrich

Polyethylene glycol solution

10% PEG 600 in 0.1 M TRIS-HCl pH 8.0

Synonym(s):

PEG Grid Screening Solution 18/Kit-No 36436

Sign Into View Organizational & Contract Pricing

Select a Size

100 ML
$256.00

$256.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onMay 31, 2025


Request a Bulk Order

Select a Size

Change View
100 ML
$256.00

About This Item

UNSPSC Code:
12352302
NACRES:
NA.25

$256.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onMay 31, 2025


Request a Bulk Order

Product Name

0.1 M TRIS-HCl pH 8.0 – 10% PEG 600 solution,

form

liquid

pH

8.0±0.2 ( in neat)

density

1.02 g/mL at 20 °C

storage temp.

2-8°C

Storage Class Code

10 - Combustible liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service