Skip to Content
Merck

Skip To

040-50

Freezing Medium (50 ml)

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

NACRES:
NA.71
UNSPSC Code:
12352207
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


form

liquid

Quality Segment

shelf life

6 mo.

technique(s)

cryopreservation: suitable

shipped in

wet ice

storage temp.

2-8°C

General description

We offer freezing media that provides optimal cell survival/recovery after storage. Note that Human Epidermal Melanocytes require their own specialized freezing medium, while most other cells respond well to our regular freezing medium.

Preparation Note

contained in protocol

Analysis Note

Each lot was tested for the ability to support plating, spreading and proliferation

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
040-50HEMSCM011SF005
form

liquid

form

liquid

form

-

form

liquid

technique(s)

cryopreservation: suitable

technique(s)

-

technique(s)

-

technique(s)

cell culture | stem cell: suitable

shelf life

6 mo.

shelf life

6 mo.

shelf life

-

shelf life

-

storage temp.

2-8°C

storage temp.

2-8°C

storage temp.

-

storage temp.

-10 to -25°C

shipped in

wet ice

shipped in

wet ice

shipped in

-

shipped in

dry ice

Quality Level

100

Quality Level

-

Quality Level

100

Quality Level

-


Storage Class

10 - Combustible liquids

wgk

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters