STS0203
ECO TWEEN® 65
Synonym(s):
TWEEN® 65, Polyoxyethylenesorbitan Tristearate
Select a Size
Select a Size
About This Item
Recommended Products
description
non-ionic
Quality Level
form
liquid (may appear solid at room temperature )
composition
Stearic acid, ≥40% (balance primarily palmitic acid)
greener alternative product characteristics
Use of Renewable Feedstocks
Design for Degradation
Learn more about the Principles of Green Chemistry.
sustainability
Greener Alternative Product
HLB
10.5
greener alternative category
, Aligned
Looking for similar products? Visit Product Comparison Guide
General description
TWEEN 65 is a fatty acid polyoxyethylene ester of sorbitan. [1]
Application
Features and Benefits
- 100 % Renewable
- 100 % Bio-based
- Certified to the USDA BioPreferred Program
- Lower carbon footprint than petrochemical-based versions
Legal Information
Storage Class Code
10 - Combustible liquids
WGK
WGK 1
Flash Point(F)
300.2 °F - closed cup
Flash Point(C)
149.00 °C - closed cup
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service