Skip to Content
Merck
All Photos(1)

Key Documents

PSRI03

Refractive Index Standard at 20 °C 25 °C and 30 °C

Nominal RI Value 1.4023 at 25 °C, in 10mL Tamper-Evident Glass Vials

Sign Into View Organizational & Contract Pricing

Select a Size

10 ML
$207.00

$207.00


Estimated to ship onMay 14, 2025


Request a Bulk Order

Select a Size

Change View
10 ML
$207.00

About This Item

UNSPSC Code:
41116107
NACRES:
NA.24

$207.00


Estimated to ship onMay 14, 2025


Request a Bulk Order

quality

in 10mL Tamper-Evident Glass Vials

shelf life

limited shelf life, expiry date on the label

manufacturer/tradename

Paragon Scientific Ltd

application(s)

cleaning products
cosmetics
flavors and fragrances
food and beverages
personal care

Looking for similar products? Visit Product Comparison Guide

Storage Class Code

10 - Combustible liquids

WGK

WGK 1

Flash Point(F)

214.0 °F - closed cup

Flash Point(C)

101.1 °C - closed cup


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service