68727
Yeast Peptone 2 (powder)
suitable for microbiology, pH 5.5-5.9
Synonym(s):
Peptone from yeast No. 2, Peptone from yeast No. 2, Saccharomyces cerevisiae, ext.
About This Item
Recommended Products
biological source
Saccharomyces cerevisiae
Quality Level
form
powder
shelf life
61 mo.
packaging
pkg of 500 g
storage condition
dry media (Tightly closed)
pH
5.5-5.9
solubility
water: soluble at 20 °C
application(s)
microbiology
components
(Total nitrogen ≥10.4Amino-N ≥5.0)
storage temp.
2-30°C
Related Categories
General description
Application
Features and Benefits
- No animal-derived material
- Free of animal and human pathogens
- Free of allergens, pesticides, and GMO material
- No ethical or HALAL issues
- Greater batch consistency
- Greater flexibility thanks to modifiable specifications
- Lower CO2 footprint
- No need for import and export permits
Other Notes
Storage Class Code
11 - Combustible Solids
WGK
WGK 1
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Yeast peptones offer allergen-free, HALAL manufacturing suitable alternatives to traditional animal or vegetable peptones.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service