Skip to Content
Merck
All Photos(1)

Key Documents

28621-U

Hamilton® 1001LTN syringe

1000LTN, volume 1 mL, needle size 23 ga (cone tip, side port), needle L 56 mm (2.2 in.)

Synonym(s):

1001LTN High-Pressure Syringe

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$464.00

$464.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onMay 06, 2025


Request a Bulk Order

Select a Size

Change View
1 EA
$464.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

$464.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onMay 06, 2025


Request a Bulk Order

material

cone tip, side port stainless steel (point style 5)

needle size

23 ga (cone tip, side port)

description

gastight

feature

GASTIGHT® Syringe, Fixed Needle

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 203082

needle L

56 mm (2.2 in.)

volume

1 mL

compatibility

for use with CTC COMBI PAL (luer tip needle)

Looking for similar products? Visit Product Comparison Guide

Application


  • Rapid extraction of BTEX in water and milk samples based on functionalized multi-walled carbon nanotubes by dispersive homogenized-micro-solid phase extraction.: This study utilizes the Hamilton® 1001LTN syringe for precise sample injection in the extraction of BTEX (benzene, toluene, ethylbenzene, and xylene) from water and milk samples. The method demonstrates the syringe′s effectiveness in achieving high extraction efficiency and accurate analytical results (Teimoori et al., 2023).

  • Bioprospecting of Essential Oil-Bearing Plants: Rapid Screening of Volatile Organic Compounds Using Headspace Bubble-in-Drop Single-Drop Microextraction for Gas Chromatography Analysis.: This research employs the Hamilton® 1001LTN syringe in a novel headspace microextraction technique for the analysis of volatile organic compounds in essential oils. The syringe′s precision facilitates the efficient screening of plant volatiles, enhancing the study of essential oil profiles (Letseka et al., 2022).

  • Validation of an Analytical Method for Determination of 13 priority polycyclic aromatic hydrocarbons in mineral water using dispersive liquid-liquid microextraction and GC-MS.: This study validates an analytical method incorporating the Hamilton® 1001LTN syringe for the precise injection of mineral water samples. The syringe′s accuracy is pivotal in detecting low levels of polycyclic aromatic hydrocarbons, contributing to reliable environmental monitoring (Sadeghi et al., 2016).

Legal Information

GASTIGHT is a registered trademark of Hamilton Co.
Hamilton is a registered trademark of Hamilton Co.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service