Skip to Content
Merck
All Photos(1)

Key Documents

ZMQSP0DE1

Milli-Q

Q-POD® Element

Removes trace ionic contaminants and particulates from ultrapure water. For use with Milli-Q® Advantage A10 and Milli-Q® Integral systems.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104200
eCl@ss:
33050190
NACRES:
JA.13

packaging

pkg of 1 unit

D × H

23 cm (9 in.) × 57.9 cm (22.8 in.)

output

type 1 water (18.2 MΩ·cm) (25°C)

General description

The Q-POD® Element unit is a point-of delivery purifier designed to deliver ultrapure water specifically dedicated to ICP-MS and other trace metal and ion analysis techniques, including graphite furnace atomic absorption (GF-AA) and trace ion chromatography. The purpose of the Q-POD® Element unit is to ensure removal of ions and metals to the lowest trace level, right before water is dispensed, and to enable distribution in a laminar flow hood.

Application

Ultrapure water for elemental trace analysis at ppt and sub-ppt level . Accessory for Milli-Q® Advantage A10 or Milli-Q® Integral systems.

Legal Information

Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
Q-POD is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service