Skip to Content
Merck
All Photos(1)

Key Documents

WP6222050

Millipore

High Output Pump, 220 V/50 Hz

Synonym(s):

Laboratory vacuum pump

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105101
eCl@ss:
32012303
NACRES:
NB.24
Pricing and availability is not currently available.

AC/DC input

220 V, 50 Hz

application(s)

PFAS testing

shipped in

ambient

General description

Overview
The High Output Pump features a piston-driven design for greater power.
The Chemical Duty Pump has a chemically-resistant head and diaphragm for use with corrosive chemicals and solvents.

Both pumps come with 70 cm of 1/4" tubing and a Millex FA50 filter for in-line moisture protection. Both are UL listed and CE marked.

The High Output and Chemical Duty pumps can support high flow rates to decrease process filtration time. The High Output Pump features a piston-driven design for greater power. The Chemical Duty Pump has a chemically-resistant head and diaphragm for use with corrosive chemicals and solvents. Both pumps come with 70 cm of 1/4 in. tubing and a Millex-FA50 filter for in-line moisture protection. Both are UL-listed and CE-marked.

Features & Benefits
- High flow rates decrease filtration process time
- Optional chemical-resistant internal components for compatibility with corrosive vapors
- Portable design allows for easy sharing between workstations

Applications
Vacuum Source for Filter Holders, Manifolds, and Devices, including Samplicity Filtration System, SNAP i.d. 2.0 System, MultiscreenHTS Filtration Manifold, and Stericup Filters

Principle

Vacuum

Legal Information

Millex is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

An overview of microplastics, testing regulations, and filter selection for microplastic sample collection, preparation, and analysis.

Questions

  1. Is product WP6222050 CE Approved?

    1 answer
    1. Yes, the Millex High Output and Chemical Duty pumps are CE approved.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service