Skip to Content
Merck
All Photos(1)

Key Documents

VBMSPDKNB9

Millipore

Viresolve® Barrier Capsule

Process Development Kit

Synonym(s):

Viresolve® Barrier Micro Process Development Kit

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690
Pricing and availability is not currently available.

material

molded polypropylene component(s)
polyethersulfone membrane
teal device

manufacturer/tradename

Viresolve®

parameter

4.1 bar max. inlet pressure (60 psig)

dilution

(process development studies)

H × diam.

3.83 cm (1.51 in.) × 3.07 cm (1.21 in.)

H

3.83 cm (1.51 in.)

diam.

3.07 cm (1.21 in.)

filtration area

3.3 cm2

impurities

<0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

fitting

female Luer inlet fitting
male Luer outlet fitting

General description

Device Configuration: Micro

Application

Process Development Kit

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.
Directions for Use

  • Organism Retention: Parvovirus
  • Mode of Action: Filtration (size exclusion)
  • Application: Protein purification
  • Intended Use: Viral clearance
  • Instructions for Use: Please see the user guide shipped with this product
  • Storage Statement: Store at room temperature
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Preparation Note

This product was manufactured with materials that meet the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

TOC/Conductivity
After a controlled water flush of 40 L/m2, samples exhibited less than 500 ppb TOC per USP <64> and less than 1.3 µS/cm per USP <64>.

Legal Information

VIRESOLVE is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service