Skip to Content
Merck

STC41TTN01

Millipore

1 in. Lynx® ST Connector

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121815
eCl@ss:
32010310

material

Lynx® polyetherimide connector (USP Class VI, 21CFR)
silicone seal (USP Class VI, 21CFR)

Quality Level

sterility

non-sterile

manufacturer/tradename

Lynx®

parameter

1.4 bar max. differential pressure (20 psid) at 4-40 °C (during actuation)
120 L/min flow rate at 0.52 bar
2.4 bar max. differential pressure (35 psid) at 4-40 °C
20 L/min flow rate at 0.2 bar
200 L/min flow rate at 1.4 bar
4-40  °C temperature

technique(s)

protein purification: suitable

L × W

15.5 cm (5.72 in.) × 6.0 in. (2.38 in.)

fitting

1.5 in. Tri-Clover inlet
1.5 in. Tri-Clover outlet

Preparation Note

Sterilization Method
Gamma compatible up to 50 kGy; Steam @ 135 °C for 30 min (closed) 2 times

Legal Information

LYNX is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service