SAMP2GNNB
Millex® filter for the Samplicity® G2 System
Nylon, pore size 0.2 μm, diam. 33 mm, non-sterile, hydrophilic
Synonym(s):
0.2 μm Nylon syringe filter, Millex-GN syringe filter, disposable syringe filter, syringe filter
About This Item
Recommended Products
material
Nylon membrane
polypropylene housing
Quality Level
sterility
non-sterile
product line
Millex®
Samplicity®
feature
holdup volume≤ 80 μL (after air purge)
hydrophilic
manufacturer/tradename
Millex®
Samplicity®
parameter
45 °C max. temp.
8.6 bar max. inlet pressure (125 psi)
technique(s)
UHPLC: suitable
analytical sample preparation: suitable
diam.
33 mm
filtration area
4.5 cm2
volume
1.7 mL
color
purple
pore size
0.2 μm
input
sample type organic solution(s)
sample type aqueous solution(s)
bubble point
≥2.9 bar, air with water at 23 °C
fitting
female Luer-Lok® inlet connection
female Luer-Lok® inlet fitting
male Luer outlet slip
shipped in
ambient
General description
• Samplicity G2 Filtration System enables vacuum driven filtration of up to 8 samples at once, directly into HPLC vials
• Millex Filters for the Samplicity G2 System provide adaptor funnels and Millex 33 mm filters
• Samplicity G2 System has lower ergonomic impact than manual syringe filtration
• Available in 0.20 µm and 0.45 µm pore sizes with Durapore PVDF, Millipore Express PLUS PES, or nylon membranes
Available in 2 Pack Sizes:
SKU ending with NB (-------NB): 250 per pack
SKU ending with NK (-------NK): 1000 devices (4x 250 per pack)
Applications:
HPLC; Filtration of viscous or particulate laden samples for HPLC
Application
Packaging
Components
Specifications
Physical form
Legal Information
Not finding the right product?
Try our Product Selector Tool.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Hydrophilic PTFE Millex® syringe filters ensure accurate dissolution testing and sample preparation for HPLC analysis.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service