Skip to Content
Merck
All Photos(2)

Key Documents

P2VVPPC01

Millipore

Pellicon® 2 Mini Filter Module

filtration area 0.1 m2, pore size 0.1 μm

Synonym(s):

Pellicon® 2 Mini Filter Module VVPP 0.1 μm C 0.1 m2

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031623
Pricing and availability is not currently available.

material

PVDF
polypropylene screen
polyurethane adhesive

Quality Level

manufacturer/tradename

Pellicon®

parameter

5-35 L/min recirculation rate at 0.4 bar (6 psi)
7 bar max. transmembrane pressure (100 psig) at 30 °C

technique(s)

analytical sample preparation: suitable
protein purification: suitable

H

1.5 cm (0.6 in.)

L

21 cm (8.3 in.)

W

5.6 cm (2.2 in.)

filtration area

0.1 m2

membrane nominal area

0.1 m2

gravimetric extractables

≤1500 mg/m2

matrix

Durapore®

pore size

0.1 μm nominal pore size
0.1 μm pore size

pH

2-11

Looking for similar products? Visit Product Comparison Guide

General description

Device Configuration: Mini Cassette
Filter Code: VVPP
Filter Type: Microfiltration

Features and Benefits

Type C screen (coarse screen)

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.
Prefiltration Rquirements: 100 µm

Analysis Note

Gravimetric Extractables: after a water flush

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Pellicon is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10 - Combustible liquids

WGK

WGK 2


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service