NU150050/460-311
NovAseptic Valve, Valve Body, Tank Outlet Valve 90˚, CIP/SIP
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
40141600
eCl@ss:
37051001
material
316L stainless steel ((ASTM A269/270)/EN 1.4435 (EN 10217-1/EN 10216-5))
valve (Tank Outlet Valve Body)
Quality Level
description
Electropolished; Ra ?1.6 µm (63 µin)
Manually polished; Ra ?0.5 μm (20 μin)
parameter
-1 to 10 bar pressure
-80-200 °C temp. range
volume
84 mL
weight
1.7 kg3.75 lb
Application
The applied diaphragm and actuator may have different design temperature and/or pressure limits. The weakest component in the assembled product determines the maximum design temperature and pressure limits.
Packaging
All open ends on the Valve Body are protected with plastic covers on delivery and packaged in a closed box.
Disclaimer
The NovAseptic Valve is classified in Europe, for PED Directive 97/23/EC Category IV and approved by Notified Body. NovAseptic Valve is in compliance with ASME BPE standard.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service