Skip to Content
Merck

Skip To

MPKMNTKIT

Wall Mounting Bracket

Millipak® Wall Mounting Bracket saves lab bench space

Synonym(s):

Millipak® Wall Mounting Bracket

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

UNSPSC Code:
41104200
NACRES:
JA.13
eCl@ss:
33050190
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


packaging

pkg of 1 unit

manufacturer/tradename

Millipak®

W × H × D

3.5 in. (89 mm) × 3.1 in. (79 mm) × 1.25 in. (32 mm)

compatibility

for use with AFS®

shipped in

ambient

General description

The wall mounting bracket saves lab space by easily installing the Millipak® filter on the wall.

Application

Water purification system accessory for use with AFS® D water purification system.

Legal Information

AFS is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIPAK is a registered trademark of Merck KGaA, Darmstadt, Germany

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
MBPKMNKITWMBSMT002SYSTFIXA1
compatibility

for use with AFS®

compatibility

for use with AFS®

compatibility

for use with Elix® Advantage, for use with Elix® Reference, for use with Milli-Q® Advantage A10, for use with Milli-Q® Direct, for use with Milli-Q® Integral, for use with Milli-Q® Reference, for use with Simplicity® UV, for use with Synergy® UV

compatibility

for use with Milli-Q® EQ 7008, for use with Milli-Q® EQ 7016, for use with Milli-Q® IX 7003, for use with Milli-Q® IX 7005, for use with Milli-Q® IX 7010, for use with Milli-Q® IX 7015, for use with Milli-Q® IQ 7000, for use with Milli-Q® IQ 7003, for use with Milli-Q® IQ 7005, for use with Milli-Q® IQ 7010, for use with Milli-Q® IQ 7015

packaging

pkg of 1 unit

packaging

pkg of 1 unit

packaging

pkg of 1 unit

packaging

pkg of 1 unit

manufacturer/tradename

Millipak®

manufacturer/tradename

BioPak® C

manufacturer/tradename

-

manufacturer/tradename

-

W × H × D

3.5 in. (89 mm) × 3.1 in. (79 mm) × 1.25 in. (32 mm)

W × H × D

-

W × H × D

-

W × H × D

-

shipped in

ambient

shipped in

dry ice

shipped in

ambient

shipped in

-


Still not finding the right product?

Explore all of our products under Wall Mounting Bracket


Storage Class

10-13 - German Storage Class 10 to 13



Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters