For the MPGL04001 filter, sterilization details can be found in the Certificate of Quality, which confirms that 3 autoclave cycles of 90 minutes at 123°C can be performed.
MPGL04001
Millipak® Filter
0.22 μm membrane filter for particulate-free and bacteria-free water at the point of dispense for the Alpha-Q and Milli-Q® Academic / Biocel / Element / Synthesis / Plus / Gradient systems
Synonym(s):
Millipak® 40 filter
About This Item
Recommended Products
material
PVDF membrane
Quality Level
sterility
non-sterile
feature
hydrophilic
packaging
pkg of 1 unit
manufacturer/tradename
Millipak®
inlet connection diam.
1/4 in.
outlet connection diam.
1/4 in.
impurities
<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
gravimetric extractables
≤1.5 mg/device
matrix
Durapore®
pore size
0.22 μm pore size
fitting
NPT inlet connection
outlet hose barb
compatibility
for use with Alpha-Q
for use with Milli-Q® Academic
for use with Milli-Q® Biocel
for use with Milli-Q® Element
for use with Milli-Q® Gradient
for use with Milli-Q® Plus
for use with Milli-Q® Synthesis
shipped in
ambient
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Application
Features and Benefits
- Millipak® membrane filters are made with Durapore® PVDF membranes, providing high flow rates and throughputs, low extractable and broad chemical compatibility.
- The membrane is supported by a rigid plastic disc with channels that ensures high water flow and resistance to pressure variations without the risk of membrane rupture.
- Millipak® membrane filters use a unique, clean stacked disc design, allowing minimal hold-up volume and particle shedding.
- Connect to the outlet of the water delivery point, such as the PODs of Milli-Q® water purification systems.
- The protective bell protects against intrusion of airborne bacteria contamination during dispensing.
- Care-free maintenance: the filter is easily fitted and replaced.
Other Notes
- Organism Retention: Microorganisms
- Mode of Action: Filtering
- Application: General laboratory analysis
- Intended Use: Water purification
- Instructions for Use: This item provides water filtered through 0.22 μm sterilizing-grade membranes. Refer to the system equipment user guide section "Using the System" (available on USB key in the system box).
- Storage Statement: Store in a dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Preparation Note
Analysis Note
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 10⁷ CFU/cm² using ASTM® F838 methodology.
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Can these filters be sterilised by Gamma irradiation?
1 answer-
Helpful?
-
-
What are the storage conditions for this product?
1 answer-
Recommended storage conditions: temperatures from 5 to 30°C; humidity between 10 and 80%. The original sealed bag (if provided) must be kept intact before the first use to protect the purification element from foreign matter.
Helpful?
-
-
How are consumables changed?
1 answer-
To help you to change your system's consumables, several video tutorials are available on our YouTube channel: https://youtube.com/playlist?list=PL2TUriaAaEA_IXDCnPbDk6OmrwptjwOHD. For high-flow systems, please keep in mind that all consumable changes must be approved by a 3-digit code that only the person in charge of the system knows.
Helpful?
-
-
How can I know which consumables can be used with my system?
1 answer-
To know which consumables can be used on your system, you can see in the user manual of your system or see all the consumables for each system listed on https://www.sigmaaldrich.com/products/water-purification/milli-q-consumables.
Helpful?
-
-
What steps are you taking towards improved sustainability?
1 answer-
Sustainability is at the heart of our innovations. From reducing water and energy consumption, to minimizing plastic and chemical waste, our dedicated water system engineers are constantly working on new ways to reduce the ecological footprint of our products to better support the sustainability goals we're all striving towards. For more information, we invite you to review the following brochure and infographic which highlight our efforts and achievements: https://www.sigmaaldrich.com/life-science/milliq#sus. Do not hesitate to contact your local representative or sales contact (https://www.sigmaaldrich.com/collections/offices) for further information.
Helpful?
-
-
Can I arrange to have my consumables automatically ordered and delivered once a year?
1 answer-
It's possible to place only one consumable order per year with a specific contract called "Consumable Supply Agreement (CSA)" (https://www.sigmaaldrich.com/US/en/products/water-purification/milli-q-consumables#csa). For further information, contact your local representative or sales contact (https://www.sigmaaldrich.com/US/en/collections/offices).
Helpful?
-
-
What is the consumables delivery time?
1 answer-
Refer to the consumable's Product page for a first estimation of its expected delivery time and contact customer service for more information.
Helpful?
-
-
Can consumables be opened and refilled?
1 answer-
Unfortunately, this is not possible because of safety issues and the need to guarantee the quality of consumables and their interior purification components. Our consumables are manufactured in an ISO 9001-certified facility France in agreement with high quality standards.
Helpful?
-
-
Where can I find data sheets, Certificates of Origin, Certificates of Analysis, and Certificates of Quality?
1 answer-
Documents and certificates are available in the "Documentation" section on this page. Do not hesitate to contact us if you require further information.
Helpful?
-
-
If I have a final filter that I use only occasionally (e.g., Biopak®) and have another filter (e.g. Millipak®) that I most of the time, can I keep the 'occasional-use' filter for use again at a later time?
1 answer-
It is not possible to re-use a filter that has been used and then removed because air intake during replacement creates an airlock and blocks water passing through the filter. If you regularly need two different filters, we recommend using two POD dispensers.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service