MFHV00025
Milliflip™-HV Non-sterile Vacuum-driven PVDF Filter Unit
Nonsterile, 50 mL process volume, 0.45 µm pore size, PVDF membrane
Synonym(s):
PVDF nonsterile filter unit, tube top vacuum filter
About This Item
Recommended Products
material
PVDF filter membrane
acrylic housing
polypropylene
Quality Level
sterility
non-sterile
feature
holdup volume 0.6 mL
hydrophilic
packaging
pack of 25 ea
parameter
max. temp. at 45 °C
technique(s)
vacuum filtration: suitable
H
138 mm
capacity
50 mL
diam.
6.4 cm
filter diam.
4 cm
filtration area
7 cm2
funnel capacity
50 mL
matrix
Durapore®
pore size
0.45 μm pore size
fitting
double lead thread inlet (with vacuum port)
double lead thread inlet for 50 mL centrifuge tube
shipped in
ambient
Related Categories
General description
Application
Features and Benefits
Legal Information
related product
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service