MCRP12H48
Millicell Hanging Cell Culture Insert, PET 1 µm, 12-well, 48/pk
Discontinued with Replacement Product No. PTRP12H48
Synonym(s):
cell culture inserts, permeable culture insert, plate inserts, tissue culture insert, tissue culture plate
About This Item
Recommended Products
material
PET membrane
flat wells
polystyrene
sterility
sterile
feature
lid: no
packaging
pack of 48
manufacturer/tradename
Millicell®
parameter
50 °C max. temp.
technique(s)
cell attachment: suitable
cell culture | mammalian: suitable
cell differentiation: suitable
immunocytochemistry: suitable
filter diam.
12 mm
filtration area
1.1 cm2
plate size
12 wells
surface area
1.1 cm2
well maximum volume
1.4 mL
working volume
400 μL
pore size
1.0 μm pore size
input
sample type mesenchymal stem cell(s)
sample type: mouse embryonic stem cell(s)
sample type neural stem cell(s)
sample type cardiac stem cell(s)
sample type epithelial cells
sample type pancreatic stem cell(s)
sample type: human embryonic stem cell(s)
sample type induced pluripotent stem cell(s)
sample type hematopoietic stem cell(s)
binding type
Tissue Culture (TC)-treated surface
shipped in
ambient
General description
Application
Cell Culture
Packaging
Other Notes
Legal Information
replaced by
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Protocols
This protocol covers three methods for the microscopic examination of cell samples.
This technical article covers the indirect co-culture of embryonic stem cells with embryonic fibroblasts.
This page covers the basic indirect co-culture procedure on both sides of Millicell cell culture insert membranes.
This page covers the ECM coating protocols developed for four types of ECMs on Millicell®-CM inserts, Collagen Type 1, Fibronectin, Laminin, and Matrigel.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service