Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
PVC
sterility
sterile
packaging
pkg of 10 units
manufacturer/tradename
MicropreSURE®
I.D.
0.32 cm (0.125 in.)
L
12.7 cm
input
sample type beverage(s)
sample type food(s)
application(s)
bioburden testing
food and beverages
pharmaceutical
water monitoring
compatibility
With Luer fitting, 5 inch sterile tube for On-line sampling and filtration of aqueous liquids, for use with MicropreSURE®
shipped in
ambient
General description
Application
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description With Luer fitting, 5 inch sterile tube for On-line sampling and filtration of aqueous liquids, for use with MicropreSURE® | description - | description 1/8in. NPT valve for On-line sampling and filtration of aqueous liquids | description 1-1/2" Tri-clover valve for On-line sampling and filtration of aqueous liquids |
| compatibility With Luer fitting, 5 inch sterile tube for On-line sampling and filtration of aqueous liquids, for use with MicropreSURE® | compatibility 1/4in. weld end valve for On-line sampling and filtration of aqueous liquids | compatibility 1/8in. NPT valve for On-line sampling and filtration of aqueous liquids | compatibility 1-1/2" Tri-clover valve for On-line sampling and filtration of aqueous liquids |
| I.D. 0.32 cm (0.125 in.) | I.D. - | I.D. - | I.D. - |
| material PVC | material 316L stainless steel | material 316L stainless steel | material 316L stainless steel |
| packaging pkg of 10 units | packaging pkg of 1 ea | packaging pkg of 1 ea | packaging pkg of 1 ea |
| shipped in ambient | shipped in ambient | shipped in ambient | shipped in ambient |
| input sample type beverage(s) | input - | input - | input - |
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

