KMP4G10TT1
Milligard® PES 1.2/0.45 µm, Opticap® XL Capsule
Opticap® XL 10
About This Item
Recommended Products
material
polyester support
polyethersulfone membrane (PES)
polypropylene housing
silicone O-ring
Quality Level
sterility
non-sterile
Sterilization Compatibility
gamma compatible
product line
Opticap® XL 10
feature
hydrophilic
technique(s)
bioburden reduction: suitable
L
13.2 in.
W
4.2 in.
core size
, polypropylene
filtration area
0.6 m2
matrix
Milligard® PES
pore size
1.2/0.45 μm pore size
fitting
fitting (38 mm (1½ in.) Sanitary Flange Inlet and Outlet)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Application
Features and Benefits
- Fast flow and high throughput
- Validated bioburden reduction
- Predictable scalability from small-scale to production-size devices
- High thermal stability: compatible with steam-in-place and autoclave sterilization methods
- Single-use, gamma-ready formats
- Caustic stable
Packaging
Other Notes
Organism Retention: Microorganism
Mode of Action: Filtration (size exclusion)
Application: BioProcessing
Intended Use: Reduction or removal of microorganism/bioburden
Instructions for Use: Please refer to Opticap® Small Scale 300 Capsule, XL, XLT and T-line Capsules User Guide
Storage Statement: Store in dry location
Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Legal Information
Disclaimer
Not finding the right product?
Try our Product Selector Tool.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service