Skip to Content
Merck

KHGEG1STT1

Millipore

Millipore Express® SHC 0.5/0.2µm, Opticap® XLT 10 Capsule

Fittings 1-1/2 in. TC, Gamma Compatible

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806

Product Name

Millipore Express® SHC, Opticap® XLT Capsule, Opticap® XLT 10, cartridge nominal length 10 in. (25 cm), filter diam. 14.5 cm (5.7 in.)

material

polyester support
polypropylene device
polypropylene housing
polypropylene vent cap
polysulfone device
silicone seal

Quality Level

reg. compliance

meets FDA 21 CFR 177-182 (all component materials)

sterility

non-sterile

Sterilization Compatibility

gamma compatible

product line

Opticap® XLT 10

feature

hydrophilic

manufacturer/tradename

Millipore Express®

parameter

1.0 bar max. inlet pressure (15 psi) at 80 °C
1000 mbar max. differential pressure (15 psi) at 80 °C (Forward)
2.75 bar max. inlet pressure (40 psi) at 60 °C
2100 bar max. differential pressure (30 psi) at 25 °C (Reverse; intermittent)
25 °C max. inlet temp.
5.5 bar max. inlet pressure (80 psi) at 25 °C
5500 mbar max. differential pressure (80 psi) at 25 °C (Forward)
6.9 bar max. inlet pressure (100 psi) at 25 °C (intermittent)
6900 mbar max. differential pressure (100 psi) at 25 °C (Forward; intermittent)
80 psig max. inlet pressure

technique(s)

sterile filtration: suitable

L

15.0 in.

W

7.8 in.

cartridge nominal length

10 in. (25 cm)

device size

10 in.

filter diam.

14.5 cm (5.7 in.)

filter filtration area

0.54 m2

impurities

≤0.25 EU/mL bacterial endotoxins (LAL test, aqueous extraction)
<0.25 EU/mL USP bacterial endotoxins (sample aqueous extraction)

matrix

Millipore Express® SHC

pore size

0.5/0.2 μm pore size

bubble point

≥4000 mbar (58 psig), air with water

fitting

(38 mm (1½ in.) Sanitary Flange Inlet and Outlet)

Looking for similar products? Visit Product Comparison Guide

General description

Device Configuration: Capsule
T-line/Gauge Port: T-line with 1-1/2 in. Gauge Port

Packaging

Double Easy-Open bag

Preparation Note

Sterilization Method:
3 autoclave cycles of 60 min at 126 °C; capable of 45 kilogray (4.5 Megarad) gamma exposure; not in-line steam sterilizable
This product was manufactured with a MILLIPORE EXPRESS® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

Bacterial Retention: Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 107 CFU/cm2 using ASTM® F838 methodology.
TOC/Conductivity: After sterilization and a controlled water flush of 21 L, samples exhibited &#x3C 500 ppb TOC per USP &#x3C 643 &#x3C and &#x3C 1.3 μS/cm per USP &#x3C 645 &#x3C at 25 °C.
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥ 2 L

Other Notes

Directions for Use:
  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer installation section of OPTICAP® XL Capsules and OPTICAP® XLT Capsules user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
MILLIPORE EXPRESS is a registered trademark of Merck KGaA, Darmstadt, Germany
OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service