GCR2
mPAGE® Gel Caster
2 pack, device for hand casting mini gels, does not include plates or combs
Synonym(s):
gel casting frame
About This Item
Recommended Products
packaging
pack of 2
manufacturer/tradename
Millipore
technique(s)
SDS-PAGE: suitable
electrophoresis: suitable
W × H
14.8 cm × 5.6 cm , caster dimensions
gel size
8.3 cm × 10.1 cm
compatibility
for use with mPAGE®
- TurboMix Bis-Tris Gel Casting Kit
- Combs
- Mini Spacer Plates
- Short Plates
- Mini Gel Tank
- Mini Wet Transfer System
General description
are 8 cm x 10 cm with a gel thickness of 1.0 mm, 0.75 mm, or 1.5 mm, along
with 10 or 15-well options for sample loading. The mPAGE® Gel Caster has been
designed to simplify hand casting gels and to eliminate leakage during the casting
process.
Components
- mPAGE® Gel Caster Base (2)
- mPAGE® Gel Caster Frame (2)
- mPAGE® Gel Caster Sealing Gaskets (2)
- mPAGE® Gel Releasers (5)
Legal Information
related product
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Refresh your gel casting workflow with ready-to-use SDS-PAGE gels in just 3 minutes. Discover faster, simpler, and safer gel casting methods.
Protocols
Introduction to PAGE. Learn about SDS-PAGE background and protocol for the separation of proteins based on size in a poly-acrylamide gel.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service