FR180380103
Estapor® Surfactant Free-White Microspheres
KSF-015 White Std PS 10%, Surfactant-Free White microspheres 160nm, Latex Turbidimetric Immunoassay - For ordering, click "Request more information"
Synonym(s):
soap-free beads, soap-free particles
About This Item
Recommended Products
material
high-density polyethylene packaging (bottle)
polystyrene beads
Quality Level
manufacturer/tradename
Estapor®
packaging
bottle of 10ml-10L
concentration
10% solids
technique(s)
latex turbidmetry immunoassay (LTIA): suitable
color
white
matrix
polymeric polystyrene
bead diameter
0.141 - 0.180 μm
functional group
(plain)
storage temp.
2-8°C
Looking for similar products? Visit Product Comparison Guide
General description
Application
Legal Information
Storage Class Code
10 - Combustible liquids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
Estapor® Microspheres, for polymeric supports in diagnostics, life sciences, biotechnology, & environmental applications, offers 100+ microsphere types.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service