Skip to Content
Merck
All Photos(1)

Key Documents

CHGE72TS375-P

Millipore Express® SHC, Cartridge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

material

polyethersulfone membrane (PES)
silicone O-ring

sterility

non-sterile

Sterilization Compatibility

autoclavable compatible
steam-in-place compatible

product line

Millipore Express®

feature

hydrophilic

technique(s)

sterile filtration: suitable

L

20 in.

W

2.7 in.

core size

, polysulfone

filtration area

0.96 m2

matrix

Millipore Express® SHC

pore size

0.5/0.2 μm pore size

cartridge code

Code 7

Looking for similar products? Visit Product Comparison Guide

Legal Information

MILLIPORE EXPRESS is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service