Skip to Content
Merck
All Photos(2)

Key Documents

AN3H04700

Millipore

Polypropylene Membrane Filter, 30.0 μm Pore Size

Millipore, filter diam. 47 mm, hydrophobic

Synonym(s):

Hydrophobic polypropylene membrane prefilter, Polypropylene Prefilter, hydrophobic, 30 µm, 47 mm, Polypropylene membrane filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24
pore size:
30.0 μm pore size
72 % porosity
material:
plain filter
polypropylene membrane
white filter
feature:
hydrophobic
filter diam.:
47 mm
thickness:
150 μm
sterility:
non-sterile
Pricing and availability is not currently available.

material

plain filter
polypropylene membrane
white filter

description

This is a 30.0 µm pore size polypropylene prefilter constructed of 100% virgin polypropylene media. This filter is ideally suited for general clarifying & prefiltration applications including solvents, deionized water & bioburden reduction.

sterility

non-sterile

feature

hydrophobic

manufacturer/tradename

Millipore

parameter

5 bar max. differential pressure (75 psid)
90 °C max. temp.

filter diam.

47 mm

thickness

150 μm

pore size

30.0 μm pore size
72 % porosity

shipped in

ambient

General description

Filter Code: AN3H

Application

Clarification of aqueous and organic solutions

Other Notes

Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: General laboratory filtration
  • Intended Use: Retention or removal of biological contaminants
  • Instructions for Use: Sterilizing filtration of a liquid through a membrane with a 0.2 μm (or smaller) pore size effectively removes biological contaminants, including bacteria, mold and yeast. For the selective retention of larger biological contaminents, liquid filtration through membranes with 0.45 μm (or larger) pore sizes may be used to trap and support microorganism growth for subsequent culture and analysis
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service